- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Rated Flow | 17.2 gal/min |
| Temperature Range [Max] | 179.6 °F |
| Feedback Sensor | No |
| Temperature Range [Min] | -4 °F |
| Solenoid | Double |
| Pressure Drop at Rated Flow | 145 |
| Fluid Cleanliness | 17/15/12 micron |
| Seal Material | Fluorocarbon |
| Pressure [Max] | 5000 psi |
| Voltage & Frequency | 24 VDC |
| Series | KDG4V5 |
| Build Type | Spring Centered |
| NFPA Size | D05 |
| Control Type | Directional |
| Mounting | Subplate Mounted |
| Spring Arrangement | C |
| Tank Port Rating | 2320 |
| Model No. | KDG4V-5-2C65S-M-U-H6-30 |
| Operation | Solenoid Operated |
| Manual Override | Plain Override |
| Electrical Connection | DIN 43650 |
| Spool Type | Closed Center |
| Body Material | Gray Iron |
| Weight | 1.0 LB |

