- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Fluid Cleanliness | 17/15/12 micron |
| Rated Flow | 3.4 gal/min |
| Electrical Connection | DIN 43650 |
| Build Type | Spring Centered |
| Pressure [Max] | 5000 psi |
| Mounting | Subplate Mounted |
| Temperature Range [Max] | 158 °F |
| Solenoid | Double |
| NFPA Size | D03 |
| Body Material | Cast Iron |
| Feedback Sensor | No |
| Seal Material | Fluorocarbon |
| Operation | Solenoid Operated |
| Model No. | KSDG4V-3-92L-05-M-U1-H7-11 |
| Voltage & Frequency | 24 VDC |
| Control Type | Directional |
| Series | KSDG4V3 |
| Temperature Range [Min] | -4 °F |
| Weight | 1.0 LB |

