- Steel Body for C-12-3 Cavity
- SAE-10 Port Size
- Type 5
- 5,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-steel bodies are zinc dichromate-plated to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-12-3 |
| Material | Steel |
| Body Type | 5 |
| Pressure [Max] | 5000 psi |
| Port Size | SAE-10 |
| Weight | 3.75 LB |

