- Pressure Unloading Valve
- PUV3-10 Series
- Pilot Operated Operation
- 1 gal/min Maximum Flow
- Cartridge Only Port Size1
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| Type | Unloading Valve |
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 889599 |
| Seal Kit Buna | 565804 |
| Seal Material | Buna-N |
| Loading Pressure as Percentage of Unloading Pressure | 75% |
| Operation | Pilot Operated |
| Adjustment Type | Screw |
| Port Size | Cartridge Only |
| Operating Pressure [Max] | 3000 psi |
| Pressure Setting | 2500 psi |
| Model No. | PUV3-10-S-0-75-30/25 |
| Flow [Max] | 1 gal/min |
| Cavity | C-10-3 |
| Series | PUV3-10 |
| Operating Pressure [Min] | 1500 psi |
| Housing Material | Cartridge Only |
| Weight | 0.33 LB |

