- Direction Control Valve
- Pilot To Shift Valve Type
- PTS2-16 Series
- 35 gal/min Maximum Flow
| Model No. | PTS2-16-12T-80 |
| Series | PTS2-16 |
| Port Size | 12 mm |
| Pilot/Drain | Internal Drain |
| Port Type | SAE |
| Pilot Pressure | 80 psi |
| Housing Material | Aluminum |
| Style | 3-Way, 2-Position |
| Valve Type | Pilot To Shift |
| Flow [Max] | 35 gal/min |
| Seal Type | Buna-N |
| Weight | 0.0 LB |

