- Direction Control Valve
- Shuttle Valve Type
- DSV4-16 Series
- 50 gal/min Maximum Flow
| Series | DSV4-16 |
| Cavity | C-16-4 |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 4 |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5000 psi |
| No. of Housing Ports | 4 |
| Port Type | Cartridge Only |
| Pilot Pressure | 160 psi |
| Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
| Flow [Max] | 50 gal/min |
| Leakage | 164 cc/min maximum @ 210 bar |
| Housing Material | Aluminum |
| Seal Type | Buna-N |
| Model No. | DSV4-16-C-0-160 |
| Style | 3-Way, 2-Position, Spool |
| Temperature Range [Max] | 248 °F |
| Valve Type | Shuttle Valve |
| Weight | 1.0 LB |

