- Shuttle Valve
- DSV3-4 Series
- Ball Style
- 4 mm Size
| Temperature Range [Max] | 248 °F |
| Style | Ball |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Model No. | DSV3-4-B-444FT |
| Series | DSV3-4 |
| Mounting | Inline |
| Leakage | 0.25 cc/min |
| Size | 4 mm |
| No. of Housing Ports | 3 |
| Valve Material | Steel |
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 3 |
| Weight | 0.0 LB |

