- Proportional Valve
- ERV2-10V-2.00-0-00 Model Code
- Pressure Relief Valve Control Type
- Direct Acting Operation
| Fluid Cleanliness | 18/16/13 micron |
| No. of Valve Ports | 2 |
| Pressure [Max] | 500 psi |
| Seal Material | Viton |
| Installation | Screw-in Cartridge |
| Valve Material | Cartridge only |
| Model No. | ERV2-10V-2.00-0-00 |
| Style | Spool |
| Operation | Direct Acting |
| Port Type | Cartridge Only |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Control Type | Pressure Relief Valve |
| Cavity | C-10-2 |
| No. of Housing Ports | 2 |
| Series | ERV2 |
| Factory Set Pressure | 218 |
| Rated Flow | 0.7 gal/min |
| Weight | 0.0 LB |

