- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Manufacturer Part No. | PRV12-12-S-0-15 |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 02-165872 |
| Operating Pressure [Max] | 5076 psi |
| Cracking Pressure | 150 - 1500 psi |
| Temperature Range [Min] | -40 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Series | PRV12-12 |
| Installation | Screw-in Cartridge |
| Pressure Setting | 798 psi |
| Pilot Ratio | 100:1 |
| Adjustment Type | Screw |
| Housing Material | Cartridge Only |
| Style | Spool |
| No. of Valve Ports | 3 |
| No. of Housing Ports | 3 |
| Valve Material | Cartridge only |
| Flow [Max] | 30 gal/min |
| Cavity | C-12-3 |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 1500 psi |
| Pressure [Max] | 5076 psi |
| Leakage | 0.25 cc/min |
| Seal Kit Viton | 02-165886 |
| Port Size | Cartridge Only |
| Type | Pressure Reducing Valve |
| Body Type | 5 |
| Cracking Pressure [Min] | 150 psi |
| Operating Pressure [Min] | 145 psi |
| Model No. | PRV12-12-S-0-15/ |
| Operation | Pilot Operated |
| Port Type | Cartridge Only |
| Weight | 0.89 LB |

