- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV11-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- A screw-in-cartridge type, pilot operated, sliding-spool, adjustable pressure reducing valve. Normally-open, allowing flow from port 2 to port 1. Port 3 must be vented. Once the pressure setting is reached at port 1, the spool shifts to restrict the inlet flow at port 2, which regulates the pressure at port 1.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Flow [Max] | 30 gal/min |
| Adjustment Type | Screw |
| Manufacturer Part No. | PRV11-12-S-0-15 |
| Cavity | C-12-3 |
| Cracking Pressure [Min] | 150 psi |
| Pilot Ratio | 100:1 |
| Pressure Setting | 798 psi |
| No. of Valve Ports | 3 |
| No. of Housing Ports | 3 |
| Cracking Pressure [Max] | 1500 psi |
| Series | PRV11-12 |
| Seal Kit Viton | 02-165887 |
| Type | Pressure Reducing Valve |
| Port Type | Cartridge Only |
| Body Type | 5 |
| Operation | Pilot Operated |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Port Size | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Style | Spool |
| Cracking Pressure | 150 - 1500 psi |
| Leakage | 189 cc/min |
| Valve Torque into Cavity | 81 to 95 Nm |
| Model No. | PRV11-12-S-0-15/ |
| Recommend Filtration Level | 18/16/13 microns |
| Operating Pressure [Min] | 145 psi |
| Pressure [Max] | 5076 psi |
| Seal Kit Buna | 02-180095 |
| Housing Material | Cartridge Only |
| Temperature Range [Max] | 248 °F |
| Operating Pressure [Max] | 5076 psi |
| Weight | 0.89 LB |

