- PUV3-10 Series Pilot Unloading Valve
- C-10-3 Cavity
- Cartridge Only
- Cap Adjustment
- Buna-N Seals
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| Seal Kit Buna | 565804 |
| Series | PUV3-10 |
| Adjustment Type | Cap |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 3000 psi |
| Seal Kit Viton | 889599 |
| Housing Material | Cartridge Only |
| Operating Pressure [Min] | 1500 psi |
| Port Size | Cartridge Only |
| Type | Unloading Valve |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-3 |
| Pressure Setting | 2500 psi |
| Loading Pressure as Percentage of Unloading Pressure | 75% |
| Flow [Max] | 1 gal/min |
| Weight | 0.33 LB |

