- Flow Control Valve
- Needle Valve Type
- NV1-8 Series
- 0 gal/min Minimum Flow
- 12 gal/min Maximum Flow
description
- Direct-acting, adjustable, screw-in cartridge type needle valve. Flow is controlled in either direction, from full flow to tight shut-off, by turning the adjustment feature clockwise.
caution
- When used as a grinder, guard must be used for OSHA compliance
| No. of Housing Ports | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | Standard |
| No. of Valve Ports | 2 |
| Cavity | C-8-2 |
| Type | Needle Valve |
| Seal Kit Buna | 02-165875 |
| Flow [Max] | 12 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| Manufacturer Part No. | NV1-8-S-0 |
| Body Type | 12 |
| Series | NV1-8 |
| Model No. | NV1-8-S-0 |
| Temperature Range [Min] | -40 °F |
| Flow [Min] | 0 gal/min |
| Port Type | Cartridge Only |
| Valve Torque into Cavity | 34 to 41 Nm |
| Temperature Range [Max] | 248 °F |
| Seal Kit Viton | 02-165877 |
| Weight | 0.15 LB |

