- Load Control Valve
- Counterbalance Valve Type
| No. of Valve Ports | 3 |
| Model No. | CBV1-10-S-0-B-50/ |
| Valve Type | Counterbalance |
| Pilot Ratio | 4:1 |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 0.25 cc/min |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 3 |
| Weight | 0.0 LB |

