- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
- Pilot Operated Operation
| Recommend Filtration Level | 18/16/13 microns |
| Housing | No |
| Leakage | 0.25 cc/min |
| Flow [Max] | 15 gal/min |
| No. of Housing Ports | 3 |
| Pressure Setting | 30 psi |
| Port Type | Cartridge Only |
| Orifice Size | 0.748 in |
| Cavity | C-10-3S |
| Model No. | POC1-10-F-0-30 |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Port Size | SAE-10 |
| Valve Material | Cartridge only |
| Size | 10 mm |
| Housing Material | Steel |
| No. of Valve Ports | 3 |
| Temperature Range [Max] | 248 °F |
| Operation | Pilot Operated |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Pilot Ratio | 3:1 |
| Pressure [Max] | 5000 psi |
| Series | POC1-10 |
| Pilot Piston Seal | No |
| Cracking Pressure | 30 psi |
| Style | Poppet |
| Installation | Screw-in Cartridge |
| Weight | 0.239 LB |

