- Shuttle Valve
- DSV2-8 Series
- Ball Style
- 8 mm Size
- Direct Acting Operation
| Temperature Range [Min] | -40 °F |
| Style | Ball |
| Flow [Max] | 6 gal/min |
| Cavity | C-8-3 |
| Orifice Size | 0.622 in |
| Leakage | 0.25 cc/min |
| Operation | Direct Acting |
| Temperature Range [Max] | 248 °F |
| Port Type | SAE |
| Seal Material | Buna-N |
| Model No. | DSV2-8-B-A-6T |
| Pressure [Max] | 3000 psi |
| No. of Housing Ports | 3 |
| Valve Material | Steel |
| No. of Valve Ports | 3 |
| Housing Material | Aluminum |
| Series | DSV2-8 |
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Size | 8 mm |
| Weight | 0.0 LB |

