- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Pressure Setting | 1646 psi |
| Operating Pressure [Max] | 5076 psi |
| Installation | Screw-in Cartridge |
| Cracking Pressure | 250 - 3000 psi |
| Cracking Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| No. of Housing Ports | 3 |
| Manufacturer Part No. | PRV12-10-S-0-30 |
| Operating Pressure [Min] | 247 psi |
| No. of Valve Ports | 3 |
| Housing Material | Cartridge Only |
| Cracking Pressure [Min] | 250 psi |
| Body Type | 2 |
| Flow [Max] | 12 gal/min |
| Series | PRV12-10 |
| Operation | Pilot Operated |
| Type | Pressure Reducing/Relieving Valve |
| Seal Material | Buna-N |
| Style | Spool |
| Cavity | C-10-3 |
| Port Size | Cartridge Only |
| Pilot Ratio | 100:1 |
| Adjustment Type | Screw |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Seal Kit Viton | 889599 |
| Seal Kit Buna | 565804 |
| Valve Material | Cartridge only |
| Leakage | 0.25 cc/min |
| Model No. | PRV12-10-S-0-30/ |
| Recommend Filtration Level | 18/16/13 microns |
| Pressure [Max] | 5076 psi |
| Weight | 0.54 LB |

