- Steel Body for C-10-2 Cavity
- SAE-8 Port Size
- Type 1
- 5,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-steel bodies are zinc dichromate-plated to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Port Size | SAE-8 |
| Body Type | 1 |
| Cavity | C-10-2 |
| Material | Steel |
| Pressure [Max] | 5000 psi |
| Weight | 0.83 LB |

