- Steel Body for C-16-3 Cavity
- SAE-10 Port Size
- Type 8
- 5,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-steel bodies are zinc dichromate-plated to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Steel |
| Port Size | SAE-10 |
| Cavity | C-16-3 |
| Body Type | 8 |
| Pressure [Max] | 5000 psi |
| Weight | 7.7 LB |

