- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Valve Torque into Cavity | 68 to 75 Nm |
| Seal Kit Buna | 889624 |
| Coil Series | N/A |
| Filter Option | None |
| Temperature Range [Max] | 212 °F |
| Bi-Directional (2-Way Valves) | No |
| Operation | Solenoid Operated |
| Cartridge Valve Series | SV11-10-3 |
| No. of Housing Ports | 3 |
| Housing No. | N/A |
| Flow [Max] | 6 gal/min |
| Series | SV11-10-3 |
| Poppet/Spool | Spool |
| Temperature Range [Min] | -40 °F |
| Manual Override | No Manual Override |
| Size Designation | 10 |
| Pressure [Max] | 5000 psi |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Housing Material | Steel |
| Cavity | C-10-3 |
| Seal Kit Viton | 889688 |
| Coil Type | B |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 3 |
| Body Type | 2 |
| Seal Material | Buna-N |
| Model No. | SV11-10-3-0-00 |
| Actuation | Direct Acting |
| Valve Voltage Rating | No Coil |
| Valve Type | 3-Way, 2-Position, Spool |
| Valve Material | Cartridge only |
| Recommend Filtration Level | 18/16/13 microns |
| Port Type | Cartridge Only |
| Manufacturer Part No. | SV11-10-3-0-00 |
| Weight | 0.42 LB |

