- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Operation | Solenoid Operated |
| Housing Material | Steel |
| Seal Kit Buna | 565806 |
| Cartridge Valve Series | SV14-10-C |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 2 |
| Model No. | SV14-10-C-0-00 |
| Series | 10 Series |
| Coil Series | N/A |
| Bi-Directional (2-Way Valves) | No |
| Manual Override | No Manual Override |
| Filter Option | None |
| Body Type | 1 |
| Watt Rating | 29 W |
| Actuation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 68 to 75 Nm |
| Flow [Max] | 6 gal/min |
| Poppet/Spool | Spool |
| Seal Material | Buna-N |
| Temperature Range [Max] | 212 °F |
| Coil Type | B |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| No. of Valve Ports | 2 |
| Manufacturer Part No. | SV14-10-C-0-00 |
| Size Designation | 10 |
| Valve Type | 2-Way, 2-Position, Normally Closed Spool |
| Installation | Screw-in Cartridge |
| Housing No. | N/A |
| Pressure [Max] | 5000 psi |
| Port Type | Cartridge Only |
| Valve Material | Cartridge only |
| Valve Voltage Rating | No Coil |
| Cavity | C-16-2 |
| Seal Kit Viton | 889627 |
| Dash Size | -10 |
| Weight | 0.39 LB |

