- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Temperature Range [Min] | -40 °F |
| Cartridge Valve Series | SV13-10-O |
| Cavity | C-10-2 |
| Coil Series | N/A |
| Pressure [Max] | 5000 psi |
| Filter Option | None |
| Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
| Body Type | 1 |
| No. of Housing Ports | 2 |
| Port Type | Cartridge Only |
| Bi-Directional (2-Way Valves) | No |
| Poppet/Spool | Poppet |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Valve Material | Cartridge only |
| No. of Valve Ports | 2 |
| Manufacturer Part No. | SV13-10-O-0-00 |
| Dash Size | -10 |
| Flow [Max] | 12 gal/min |
| Operation | Solenoid Operated |
| Seal Kit Viton | 566086 |
| Watt Rating | 29 W |
| Housing Material | Steel |
| Seal Material | Buna-N |
| Coil Type | B |
| Temperature Range [Max] | 212 °F |
| Series | 10 Series |
| Size Designation | 10 |
| Manual Override | No Manual Override |
| Seal Kit Buna | 565803 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Voltage Rating | No Coil |
| Model No. | SV13-10-0-0-00 |
| Actuation | Pilot Operated |
| Housing No. | N/A |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 68 to 75 Nm |
| Weight | 0.39 LB |

