- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cartridge Valve Series | SV13-20-O |
| Operation | Solenoid Operated |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Body Type | 11 |
| No. of Valve Ports | 2 |
| Coil Series | N/A |
| Seal Kit Buna | 889615 |
| Filter Option | None |
| Temperature Range [Max] | 212 °F |
| Poppet/Spool | Poppet |
| Seal Material | Buna-N |
| Valve Voltage Rating | No Coil |
| Valve Torque into Cavity | 163 to 183 Nm |
| Installation | Screw-in Cartridge |
| Housing Material | Steel |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Manual Override | No Manual Override |
| Coil Type | B |
| Actuation | Pilot Operated |
| No. of Housing Ports | 2 |
| Port Type | Cartridge Only |
| Watt Rating | 29 W |
| Recommend Filtration Level | 18/16/13 microns |
| Flow [Max] | 60 gal/min |
| Housing No. | N/A |
| Size Designation | 20 |
| Pressure [Max] | 5000 psi |
| Manufacturer Part No. | SV13-20-O-0-00 |
| Dash Size | -20 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Cavity | C-20-2 |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Viton | 889619 |
| Model No. | SV13-20-0-0-00 |
| Series | 10 Series |
| Weight | 1.37 LB |

