- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Direct Acting, Pilot Operated Actuation
- Poppet
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Aluminum housings can be used for operating pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Seal Material | Buna-N |
| Body Type | 7 |
| No. of Housing Ports | 2 |
| Coil Series | No Coil |
| Temperature Range [Max] | 212 °F |
| Valve Voltage Rating | No Coil |
| Operation | Solenoid Operated |
| Bi-Directional (2-Way Valves) | No |
| No. of Valve Ports | 2 |
| Filter Option | None |
| Housing Material | Steel |
| Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
| Port Type | Cartridge Only |
| Seal Kit Viton | 889609 |
| Series | 10 Series |
| Size Designation | 16 |
| Housing No. | N/A |
| Actuation | Direct Acting, Pilot Operated |
| Manual Override | No Manual Override |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Pressure [Max] | 5000 psi |
| Cavity | C-16-2 |
| Poppet/Spool | Poppet |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 136 to 150 Nm |
| Dash Size | -16 |
| Seal Kit Buna | 565810 |
| Temperature Range [Min] | -40 °F |
| Cartridge Valve Series | SV13-16-C |
| Coil Type | B |
| Flow [Max] | 33 gal/min |
| Manufacturer Part No. | SV13-16-C-0-00 |
| Watt Rating | 29 W |
| Installation | Screw-in Cartridge |
| Valve Material | Cartridge only |
| Model No. | SV13-16-C-0-00 |
| Weight | 0.85 LB |

