- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Pressure [Max] | 5000 psi |
| No. of Valve Ports | 2 |
| Manufacturer Part No. | SV13-12-C-0-00 |
| Recommend Filtration Level | 18/16/13 microns |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Poppet/Spool | Poppet |
| Temperature Range [Min] | -40 °F |
| Body Type | 4 |
| Housing Material | Steel |
| Coil Type | B |
| Size Designation | 12 |
| Seal Kit Buna | 02-165889 |
| Housing No. | N/A |
| Model No. | SV13-12-C-0-00 |
| Operation | Solenoid Operated |
| Valve Material | Cartridge only |
| Valve Torque into Cavity | 102 to 115 Nm |
| No. of Housing Ports | 2 |
| Cartridge Valve Series | SV13-12-C |
| Manual Override | No Manual Override |
| Series | 10 Series |
| Actuation | Pilot Operated |
| Seal Material | Buna-N |
| Valve Voltage Rating | No Coil |
| Cavity | C-12-2 |
| Watt Rating | 29 W |
| Installation | Screw-in Cartridge |
| Coil Series | N/A |
| Bi-Directional (2-Way Valves) | No |
| Port Type | Cartridge Only |
| Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
| Filter Option | None |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 02-165888 |
| Dash Size | -12 |
| Temperature Range [Max] | 212 °F |
| Weight | 0.59 LB |

