- Shuttle Valve
- DSV2-8 Series
- Ball Style
- Direct Acting Operation
| Port Size | SAE-6 |
| Series | DSV2-8 |
| Port Type | SAE |
| Operation | Direct Acting |
| Housing Material | Steel |
| Style | Ball |
| Model No. | DSV2-8-B-S-6T |
| Seal Material | Buna-N |
| Weight | 0.0 LB |
| Port Size | SAE-6 |
| Series | DSV2-8 |
| Port Type | SAE |
| Operation | Direct Acting |
| Housing Material | Steel |
| Style | Ball |
| Model No. | DSV2-8-B-S-6T |
| Seal Material | Buna-N |
| Weight | 0.0 LB |