- Shuttle Valve
- DSV3-12 Series
- Ball Style
- 12 mm Size
- Direct Acting Operation
| Series | DSV3-12 |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Style | Ball |
| No. of Housing Ports | 3 |
| No. of Valve Ports | 3 |
| Size | 12 mm |
| Temperature Range [Min] | -40 °F |
| Leakage | 0.25 cc/min |
| Housing Material | Steel |
| Mounting | Inline |
| Model No. | DSV3-12V-B-S-8T |
| Valve Material | Steel |
| Seal Material | Viton |
| Operation | Direct Acting |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 43 gal/min |
| Weight | 0.0 LB |

