- Shuttle Valve
- DSV3-16 Series
- Ball Style
| Seal Material | Buna-N |
| Model No. | DSV3-16-B-S-6 |
| Series | DSV3-16 |
| Housing Material | Steel |
| Port Type | NPTF |
| Style | Ball |
| Port Size | 3/4 in |
| Weight | 0.0 LB |
| Seal Material | Buna-N |
| Model No. | DSV3-16-B-S-6 |
| Series | DSV3-16 |
| Housing Material | Steel |
| Port Type | NPTF |
| Style | Ball |
| Port Size | 3/4 in |
| Weight | 0.0 LB |