- Solenoid Valve
- 2-Way, 2-Position, Normally Open, Bi-Directional Poppet Valve Type
- Cartridge Only Port Type
- Direct Acting, Pilot Operated Actuation
- Poppet
description
- Bi-directional, two-way, two-position, normally-open, poppet type, screw-in cartridge, solenoid valve. In the de-energized position, flow is allowed in both directions. In the energized position, flow is blocked in both directions.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Valve Type | 2-Way, 2-Position, Normally Open, Bi-Directional Poppet |
| Seal Kit Buna | 02-160777 |
| Connector Type | Deutsch Male Pins, On Wire Leads |
| Cavity | C-8-2 |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| No. of Valve Ports | 2 |
| Operation | Solenoid Operated |
| No. of Housing Ports | 2 |
| Pressure [Max] | 5000 psi |
| Actuation | Direct Acting, Pilot Operated |
| Bi-Directional (2-Way Valves) | Yes |
| Coil Series | N/A |
| Cartridge Valve Series | SBV11-8-O |
| Flow [Max] | 15 gal/min |
| Series | SBV11-8-O |
| Housing Material | Steel |
| Manual Override | No Manual Override |
| Housing No. | N/A |
| Model No. | SBV11-8-0-0-00 |
| Valve Voltage Rating | No Coil |
| Temperature Range [Max] | 212 °F |
| Installation | Screw-in Cartridge |
| Size Designation | 8 |
| Dash Size | -8 |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Kit Viton | 02-160778 |
| Filter Option | None |
| Valve Material | Cartridge only |
| Valve Torque into Cavity | 68 to 75 Nm |
| Poppet/Spool | Poppet |
| Seal Material | Buna-N |
| Weight | 1.0 LB |

