- Pressure Unloading Valve
- PUV3-5707 Series
- Pilot Operated Operation
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| Series | PUV3-5707 |
| Model No. | PUV3-5707 |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Unloading Valve |
| Operation | Pilot Operated |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

