- Cartridge Valve Coil
- 24 VDC
- DIN 43650
- 26 W Power Rating
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
| Voltage Rating | 24 VDC |
| Series | 10 Series |
| Watt Rating | 26 W |
| Connector | DIN 43650 |
| Coil Type | B |
| Weight | 1.45 LB |

