Skip to content Skip to navigation menu
Coil Elements

02-178106SP

Coil Elements
Item #102206190
  • Solenoid Coil Function
  • 120 VAC Voltage Rating
Coil Elements
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Coil Function
  • 120 VAC Voltage Rating
Connector 1/2 in NPT
Voltage Rating 115 VAC, 120 VAC
Coil Type Conduit Coil
Watt Rating 20 W
Series J, 10
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison