- Cartridge Valve Coil
- 12 VDC
- 1/2" NPT, 24" Leads
- 20 W Power Rating
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
| Voltage Rating | 12 VDC |
| Watt Rating | 20 W |
| Coil Type | A |
| Connector | 1/2 in NPT, 24 in Leads |
| Series | 8 Series |
| Weight | 1.3 LB |

