- Cartridge Valve Coil
- 120 VAC
- DIN 43650
- 20 W Power Rating
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
| Coil Type | A |
| Watt Rating | 20 W |
| Voltage Rating | 120 VAC |
| Series | 8 Series |
| Connector | DIN 43650 |
| Weight | 1.2 LB |

