- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Direct Acting, Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Temperature Range [Max] | 248 °F |
| Model No. | SV3-10-0P-0-00 |
| Cavity | C-10-2 |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 565803 |
| Seal Material | Buna-N |
| Valve Torque into Cavity | 47 to 54 Nm |
| Valve Voltage Rating | No Coil |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Dash Size | -10 |
| Cartridge Valve Series | SV3-10-O |
| Series | J Series |
| Actuation | Direct Acting, Pilot Operated |
| Filter Option | None |
| No. of Housing Ports | 2 |
| Installation | Screw-in Cartridge |
| Operation | Solenoid Operated |
| Port Type | Cartridge Only |
| Housing Material | Aluminum |
| Valve Material | Cartridge only |
| No. of Valve Ports | 2 |
| Manual Override | Push Type Override |
| Housing No. | N/A |
| Size Designation | 10 |
| Seal Kit Viton | 566086 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Watt Rating | 23 W |
| Poppet/Spool | Poppet |
| Coil Series | N/A |
| Weight | 0.37 LB |

