- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Pressure Reducing, Normally Open Spool Function
- Differential Pressure Operation
| Leakage | 82 cc/min |
| Cavity | C-16-3S |
| Model No. | DPS2-16V-R-F-0-80 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Type | Differential Pressure Sensing Valve |
| Pilot Ratio | 1:1 |
| Operation | Differential Pressure |
| Pressure [Max] | 5000 psi |
| Function | Pressure Reducing, Normally Open Spool |
| No. of Valve Ports | 3 |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Seal Material | Viton |
| Port Type | Cartridge Only |
| No. of Housing Ports | 3 |
| Weight | 0.0 LB |

