- Direction Control Valve
- Manual Pull Valve Type
- MPV1-10 Series
- 12 gal/min Maximum Flow
| Series | MPV1-10 |
| Port Size | 3/8 in |
| Seal Type | Buna-N |
| Valve Type | Manual Pull Valve |
| Port Type | BSPP |
| Housing Material | Aluminum |
| Model No. | MPV1-10-K-3G |
| Flow [Max] | 12 gal/min |
| Style | 2-Way, 2-Position, Normally Closed |
| Weight | 0.0 LB |

