- Flow Control Valve
- Flow Regulator Type
- FAR1-10 Series
- 0.25 gal/min Minimum Flow
- 10 gal/min Maximum Flow
description
- Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Recommend Filtration Level | 18/16/13 microns |
| Differential Pressure | 200 psi |
| Model No. | FAR1-10-S-0 |
| Temperature Range [Min] | 104 °F |
| Series | FAR1-10 |
| Seal Kit Buna | 565803 |
| Flow Rate Setting | 5 |
| Adjustment Type | Screw w/ Locknut |
| Leakage | Standard |
| Seal Kit Viton | 566086 |
| Type | Flow Regulator |
| Flow [Max] | 10 gal/min |
| Housing Material | Steel |
| Cavity | C-10-2 |
| Pressure [Max] | 4500 psi |
| No. of Housing Ports | 2 |
| Manufacturer Part No. | FAR1-10-S-0 |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 2 |
| Body Type | 1 |
| Flow [Min] | 0.25 gal/min |
| Valve Material | Cartridge only |
| Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
| Operation | Direct Acting |
| Seal Material | Buna-N |
| Style | Pressure Compensated W/ Free Reverse Flow |
| Temperature Range [Max] | 248 °F |
| Weight | 0.44 LB |

