- Pressure Unloading Valve
- PUV3-10 Series
- Pilot Operated Operation
- 1 gal/min Maximum Flow
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| Valve Material | Cartridge only |
| Temperature Range [Max] | 248 °F |
| Operating Pressure [Min] | 290 psi |
| Pressure [Max] | 3046 psi |
| Adjustment Type | Screw |
| Flow [Max] | 1 gal/min |
| Pilot Ratio | 100:1 |
| Cavity | C-10-3 |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Unloading Valve |
| No. of Valve Ports | 3 |
| Pressure Setting | 870 psi |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Leakage | 0.25 cc/min |
| Operating Pressure [Max] | 3046 psi |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 3 |
| Style | Poppet |
| Model No. | PUV3-10-S-0-75-15/15 |
| Series | PUV3-10 |
| Operation | Pilot Operated |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

