- Flow Control Valve
- Flow Regulator Type
- FAR1-16 Series
- 0.95 gal/min Minimum Flow
- 15 gal/min Maximum Flow
| Flow [Max] | 15 gal/min |
| No. of Valve Ports | 2 |
| Pressure [Max] | 5000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Style | Pressure Compensated W/ Free Reverse Flow |
| Cavity | C-16-2 |
| Series | FAR1-16 |
| Port Type | Cartridge Only |
| Adjustment Type | Screw w/ Locknut |
| Type | Flow Regulator |
| Leakage | Standard |
| No. of Housing Ports | 2 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | 104 °F |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
| Seal Material | Buna-N |
| Model No. | FAR1-16-S-0 |
| Flow Rate Setting | 15 |
| Flow [Min] | 0.95 gal/min |
| Weight | 1.55 LB |

