- Direction Control Valve
- Pilot To Shift Valve Type
- PTS5-10 Series
- 3 gal/min Maximum Flow
| Flow [Max] | 3 gal/min |
| Pilot Pressure | 50 psi |
| Series | PTS5-10 |
| Model No. | PTS5-10V-0-50 |
| Seal Type | Viton |
| Pilot/Drain | Internal Drain |
| Valve Type | Pilot To Shift |
| Style | 3-Way, 2-Position |
| Weight | 0.0 LB |

