- Proportional Valve
- EFV112NOB00000012DGE0000 Model Code
- Flow Valve Control Type
- Pilot Operated Operation
| Installation | Screw-in Cartridge |
| Style | Spool |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 3000 psi |
| No. of Valve Ports | 3 |
| Series | EFV11 |
| Rated Flow | 19.25 gal/min |
| Seal Material | Buna-N |
| Control Type | Flow Valve |
| Operation | Pilot Operated |
| Cavity | C-12-3 |
| Model No. | EFV112NOB00000012DGE0000 |
| Temperature Range [Max] | 194 °F |
| Weight | 0.0 LB |

