- Solenoid Valve
- 4-Way, 3-Position Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
| Actuation | Direct Acting |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 25 Nm |
| Valve Material | Cartridge only |
| No. of Valve Ports | 4 |
| No. of Housing Ports | 4 |
| Model No. | SV98NAM0000000000000 |
| Seal Material | Buna-N |
| Housing Material | Aluminum |
| Port Type | Cartridge Only |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 212 °F |
| Valve Type | 4-Way, 3-Position |
| Flow [Max] | 3 gal/min |
| Pressure [Max] | 3000 psi |
| Temperature Range [Min] | -40 °F |
| Cavity | C-8-4 |
| Weight | 0.4 LB |

