- Solenoid Valve
- 4-Way, 3-Position Valve Type
| Dash Size | -8 |
| Manual Override | Manual Override |
| Seal Material | Buna-N |
| Valve Type | 4-Way, 3-Position |
| Model No. | SV98NFM0000000000000 |
| Weight | 0.41 LB |
| Dash Size | -8 |
| Manual Override | Manual Override |
| Seal Material | Buna-N |
| Valve Type | 4-Way, 3-Position |
| Model No. | SV98NFM0000000000000 |
| Weight | 0.41 LB |