- Direction Control Valve
- Pilot To Shift Valve Type
- PTS9-16 Series
- 40 gal/min Maximum Flow
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Detent Option | No |
| No. of Valve Ports | 5 |
| Series | PTS9-16 |
| Pressure [Max] | 4000 psi |
| Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
| Port Type | Cartridge Only |
| No. of Housing Ports | 5 |
| Flow [Max] | 40 gal/min |
| Model No. | PTS9-16U-0-000-070 |
| Leakage | 164 cc/min @ 210 bar |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Type | Urethane |
| Cavity | C-16-5S |
| Temperature Range [Min] | -40 °F |
| Valve Type | Pilot To Shift |
| Weight | 0.0 LB |

