- Shuttle Valve
- DSV2-4 Series
- Ball Style
- 4 mm Size
- Direct Acting Operation
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Steel |
| No. of Valve Ports | 3 |
| Seal Material | Buna-N |
| Operation | Direct Acting |
| Series | DSV2-4 |
| Orifice Size | 0.622 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Size | 4 mm |
| Model No. | DSV2-4-B-0 |
| Style | Ball |
| Flow [Max] | 0.75 gal/min |
| Leakage | 0.25 cc/min |
| Weight | 0.04 LB |

