Vickers by Danfoss
02-199296
Vickers Pressure Controlled Relief Valve Model RV5A-10-F-0-35/30
Item #102674849
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Type
- Pilot Operated Operation
| Port Type | Cartridge Only |
| Flow [Max] | 30 gal/min |
| No. of Housing Ports | 2 |
| Operation | Pilot Operated |
| Installation | Screw-in Cartridge |
| Model No. | RV5A-10-F-0-35/30 |
| Type | Pressure Relief Valve |
| Series | RV5-10 |
| Pressure [Max] | 5076 psi |
| Cavity | C-10-2 |
| Temperature Range [Max] | 248 °F |
| Pilot Ratio | 100:1 |
| Pressure Setting | 1864 psi |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Min] | 247 psi |
| Adjustment Type | Fixed - State Pressure Setting Required |
| Leakage | 114 cc/min |
| No. of Valve Ports | 2 |
| Style | Spool |
| Operating Pressure [Max] | 5076 psi |
| Seal Material | Buna-N |
| Valve Material | Cartridge only |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 1.3 LB |
