- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
| No. of Housing Ports | 4 |
| Cavity | C-8-4 |
| Actuation | Direct Acting |
| Installation | Screw-in Cartridge |
| Temperature Range [Min] | -40 °F |
| No. of Valve Ports | 4 |
| Flow [Max] | 3 gal/min |
| Valve Torque into Cavity | 34 to 41 Nm |
| Connector Type | Leads |
| Port Type | Cartridge Only |
| Seal Material | Buna-N |
| Valve Type | 4-Way, 2-Position |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 212 °F |
| Valve Material | Cartridge only |
| Housing Material | Steel |
| Valve Voltage Rating | 24 VDC |
| Pressure [Max] | 5000 psi |
| Watt Rating | 23 W |
| Model No. | SV11-8-4-0-24DWP |
| Series | 8 Series |
| Weight | 0.62 LB |

