- Direction Control Valve
- Manual Push/Pull Valve Type
- MSV3-12 Series
- 14 gal/min Maximum Flow
| Actuation Option | Push and Twist Actuation |
| Model No. | MSV3-12-L-0 |
| Style | 4-Way, 2-Position |
| Valve Type | Manual Push/Pull |
| Flow [Max] | 14 gal/min |
| Seal Type | Buna-N |
| Series | MSV3-12 |
| Weight | 0.0 LB |

