- Direction Control Valve
- Manual Push/Pull Valve Type
- MSV5-12 Series
- 11 gal/min Maximum Flow
| Cavity | C-12-3 |
| Valve Type | Manual Push/Pull |
| Port Type | Cartridge Only |
| Actuation Option | Push and Twist Actuation |
| Recommend Filtration Level | 18/16/13 microns |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 3000 psi |
| Seal Type | Buna-N |
| No. of Valve Ports | 3 |
| Series | MSV5-12 |
| Model No. | MSV5-12-L-0 |
| Style | 3-Way, 2-Position |
| Valve Material | Cartridge only |
| Leakage | 350 cc/min |
| No. of Housing Ports | 3 |
| Flow [Max] | 11 gal/min |
| Valve Torque into Cavity | 81 to 95 Nm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.66 LB |

