- Proportional Valve
- EFV2-67161 Model Code
- Flow Valve Control Type
- Direct Acting Operation
| Model No. | EFV2-67161 |
| Manual Override | Screw-In Type Override |
| Port Type | Cartridge Only |
| Rated Flow | 28.5 gal/min |
| Valve Material | Cartridge only |
| No. of Housing Ports | 3 |
| Operation | Direct Acting |
| Series | EFV2 |
| Style | Spool |
| Fluid Cleanliness | 18/16/13 micron |
| Pressure [Max] | 3000 psi |
| Cavity | C-12-3 |
| Temperature Range [Min] | -22 °F |
| No. of Valve Ports | 3 |
| Seal Material | Buna-N |
| Housing Material | Aluminum |
| Control Type | Flow Valve |
| Temperature Range [Max] | 194 °F |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

